5' Green And Gold Square Abstract Indoor Outdoor Area Rug

  • Mfr # 572345

  • Zoro # G622338779


product price:  $83.39
/ea
Free Shipping & Returns

Key Features

Color
Green Gold
Material
Polypropylene
Depth
0.25 in
Application Type
Non-Commercial
Width (In.)
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
572345
Zoro #
G622338779
UPC #
-
Country of Origin
Turkey

Dimensions

Depth
0.25 in
Width (In.)
60 in
Height
60 in
Size
5 ft x 5 ft

Details

Color
Green Gold
Material
Polypropylene
Application Type
Non-Commercial
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Method of Construction
Power Loom
Shape
Square

Description

Add some artistry to your room with this 5-foot green and gold square abstract indoor outdoor area rug. This geometric square shaped rug features a abstract pattern in green and gold that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 60-inch h x 60-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.