5' Green And Ivory Square Indoor Outdoor Area Rug

  • Mfr # 545957

  • Zoro # G122330624


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Height
60 in
Material
Polypropylene
Color
Green Ivory
Assembly Required
No Assembly Needed
Width (In.)
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545957
Zoro #
G122330624
UPC #
-
Country of Origin
Turkey

Dimensions

Height
60 in
Width (In.)
60 in
Depth
0.25 in
Size
5 ft x 5 ft

Details

Item
Outdoor Rug
Material
Polypropylene
Color
Green Ivory
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Backing Material
Latex
Method of Construction
Power Loom
Shape
Square

Description

Set an inviting tone in your space with this 5-foot green and ivory square indoor outdoor area rug. This geometric square shaped rug features a solid color that combines hue and shape for a great look. Solid colors are versatile and will blend with any existing decor style. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 60-inch h x 60-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.