5" Green Metal Hand Painted 1918 Aviation Military Plane Model Airplane

  • Mfr # 489421

  • Zoro # G122885032


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Pieces per Set
1
Length
5 in
Occasion
No Holiday
Width
11.5 in
Plays Music
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
489421
Zoro #
G122885032
UPC #
-
Country of Origin
China

Dimensions

Length
5 in
Width
11.5 in
Depth
13.5 in

Details

Pieces per Set
1
Occasion
No Holiday
Plays Music
No
Sculpture Type
Model Airplane
Design Motif
Not an animal
Nature Motif
No Nature
Material
Metal
Subject
Transportation
Power Source
No Power Source Required / Manual
Item
Sculptures
Hand Painted
Yes
Construction Method
Handmade
Assembly Required
No
Color
Green
Commercial Use
Yes

Description

Unique and decorative, this 5-inch green metal hand painted 1918 aviation military plane model airplane will leave a lasting impression. High-quality metal used in this green sculpture is both good looking and hard wearing. This replica makes a great tabletop accent for your coffee table, desk, bookshelf, dresser or mantle. A perfect decorative addition for anyone who loves nostalgia and vintage style models and replicas. A perfect decorative addition for anyone who loves a stylish look and feel. 5-inch h x 11.5-inch w x 13.5-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.