
5' Green Orange and Red Indoor Outdoor Area Rug
Mfr # 521645
Zoro # G822330443
product price:Â $156.99
/ea
Free Shipping & Returns
Key Features
Height
63 in
Width (In.)
63 in
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
521645
Zoro #
G822330443
UPC #
-
Country of Origin
Turkey
Dimensions
Height
63 in
Width (In.)
63 in
Depth
0.25 in
Size
5 ft x 5 ft
Details
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Color
Green
Material
Polypropylene
Item
Outdoor Rug
Method of Construction
Power Loom
Shape
Square
Description
Set an inviting tone in your space with this 5-foot green orange and red indoor outdoor area rug. This geometric square shaped rug features a floral pattern in green orange and red that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 63-inch h x 63-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.