Shop HOMEROOTS
See all product information
Create Account
5' Green Yellow Ivory And Dark Green Round Starfish Indoor Outdoor Area Rug
- Mfr # 548139
- Zoro # G022325706
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Green/Ivory
Material
Polypropylene
Shape
Round
Width (In.)
63 in
Depth
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 548139
- Zoro #
- G022325706
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Dark Green/Ivory
- Material
- Polypropylene
- Shape
- Round
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
- Method of Construction
- Flatweave
- Backing Material
- Latex
Dimensions
- Width (In.)
- 63 in
- Depth
- 0.25 in
- Height
- 63 in
Description
Set an inviting tone in your space with this 5-foot green yellow ivory and dark green round starfish indoor outdoor area rug. This geometric round shaped rug features a starfish pattern in green, yellow, ivory, and dark green that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 63-inch h x 63-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.