5' Ivory And Green Round Palm Leaf Indoor Outdoor Area Rug

  • Mfr # 548143

  • Zoro # G922325110


product price:  $166.99
/ea
Free Shipping & Returns

Key Features

Height
63 in
Color
Ivory Green
Assembly Required
No Assembly Needed
Depth
0.25 in
Width (In.)
63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
548143
Zoro #
G922325110
UPC #
-
Country of Origin
Turkey

Dimensions

Height
63 in
Depth
0.25 in
Width (In.)
63 in

Details

Color
Ivory Green
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Item
Outdoor Rug
Material
Polypropylene
Method of Construction
Flatweave
Backing Material
Latex
Shape
Round

Description

Set an inviting tone in your space with this 5-foot ivory and green round palm leaf indoor outdoor area rug. This geometric round shaped rug features a palm leaf pattern in ivory and green that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 63-inch h x 63-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.