
5' Ivory And Green Round Palm Leaf Indoor Outdoor Area Rug
Mfr # 548144
Zoro # G022325034
product price: $166.99
/ea
Free Shipping & Returns
Key Features
Height
63 in
Depth
0.25 in
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
548144
Zoro #
G022325034
UPC #
-
Country of Origin
Türkiye
Dimensions
Height
63 in
Depth
0.25 in
Width (In.)
63 in
Details
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Application Type
Non-Commercial
Material
Polypropylene
Color
Ivory Green
Backing Material
Latex
Method of Construction
Flatweave
Shape
Round
Description
Add great coloration and comfortable texture to your space with this 5-foot ivory and green round palm leaf indoor outdoor area rug. This geometric round shaped rug features a palm leaf pattern in ivory and green that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 63-inch h x 63-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.