5" Ivory Flameless Indoor Outdoor Pillar Candle

  • Mfr # 485150

  • Zoro # G222894514


product price:  $18.89
/ea

Key Features

Material
Resin
Color
Ivory
Candle Material
Resin
Shape
Cylinder
Number of Pieces Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485150
Zoro #
G222894514
UPC #
-
Country of Origin
China

Dimensions

Depth
3 in
Length
4.75 in
Width
3 in

Details

Material
Resin
Color
Ivory
Candle Material
Resin
Shape
Cylinder
Number of Pieces Included
1
Occasion
No Holiday
Holder Included
No
Candle Type
Pillar
Item
Candles
Remote Included
No
Finish
Matte
Flickering
Yes
Scented
No
Flame Type
Flameless
Commercial Use
Yes
Dripless
Yes
Number of Wicks Per Candle
1

Description

With our 5-inch ivory flameless indoor outdoor pillar candle, you can experience the warm and inviting glow of candlelight. The classic shape makes this pillar candle a versatile addition to any decor style, whether it's traditional, contemporary, or modern. The flickering feature is designed to create an authentic candlelight experience. Let the warm glow of candlelight create an intimate and welcoming ambiance for your guests or a soothing atmosphere for yourself. 4.75-inch H x 3-inch W x 3-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.