
5" Metal c1928 Ford Model A Pickup Hand Painted Model Truck
Mfr # 401181
Zoro # G822882515
product price:Â $72.99
/eaKey Features
Nature Motif
No Nature
Subject
Transportation
Material
Metal
Depth
4 in
Design Motif
Not an animal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
401181
Zoro #
G822882515
UPC #
-
Country of Origin
Viet Nam
Dimensions
Depth
4 in
Length
4.5 in
Width
11 in
Details
Nature Motif
No Nature
Subject
Transportation
Material
Metal
Design Motif
Not an animal
Sculpture Type
Model Truck
Hand Painted
Yes
Commercial Use
Yes
Item
Sculptures
Color
Dark Gray
LED Lighting
No
Plays Music
No
Assembly Required
No
Occasion
No Holiday
Construction Method
Handmade
Description
Crafted with care by skilled artisans, this exquisite dark gray handmade sculpture boasts intricate hand painting, adding personality and charm to any living room decor. The traditional model car design exudes a timeless appeal, making it a must-have for enthusiasts of transportation-themed art. Made from high-quality metal, this sculpture not only offers durability but also exudes a sophisticated look that complements modern interiors effortlessly. Add a touch of elegance to your space with this unique piece that effortlessly combines style and craftsmanship. 4.5-inch h x 11-inch w x 4-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.