5' Navy Blue And Beige Round Palm Leaf Indoor Outdoor Area Rug

  • Mfr # 546650

  • Zoro # G022325539


product price:  $166.99
/ea
Free Shipping & Returns

Key Features

Depth
0.25 in
Color
Navy Blue/Beige
Width (In.)
63 in
Application Type
Non-Commercial
Height
63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
546650
Zoro #
G022325539
UPC #
-
Country of Origin
Türkiye

Dimensions

Depth
0.25 in
Width (In.)
63 in
Height
63 in

Details

Color
Navy Blue/Beige
Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Material
Polypropylene
Method of Construction
Flatweave
Backing Material
Latex
Shape
Round

Description

Add some artistry to your room with this 5-foot navy blue and beige round palm leaf indoor outdoor area rug. This geometric round shaped rug features a palm leaf pattern in navy blue and beige that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 63-inch h x 63-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.