5" Pink And Clear Faceted Crystal Tabletop Taper Candlestick

  • Mfr # 590238

  • Zoro # G322881971


product price: $49.99
/ea

Key Features

Assembly Required
No
Length
4.75 in
Placement Type
Tabletop
Style
Modern
Capacity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
590238
Zoro #
G322881971
UPC #
-
Country of Origin
China

Dimensions

Length
4.75 in
Overall Depth
3 in
Width
3 in

Details

Assembly Required
No
Placement Type
Tabletop
Style
Modern
Capacity
1
Intended Room
Dining Room
Finish
Glossy
Commercial Use
No
Shape
Taper
Holder Type
Candlestick
Material
Crystal
Finish Style
No Distressing
Color
Pink, Clear
Construction Method
Machine Made
Pattern
Solid Color
Item
Candle Holders

Description

This 5-inch pink and clear crystal tabletop taper candlestick is a great addition to your home decor and sure to complement your existing furniture. Dress up your home to impress every season with this fabulous candleholder. Features a modern and contemporary optical crystal layered short stack geometric block design in a chic clear and pink color combination 4.75-inch h x 3-inch w x 3-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.