5" Red and Black Metal Hand Painted 1933 G5 Bi Plane Model Airplane

  • Mfr # 489406

  • Zoro # G222883822


product price:  $80.29
/ea
Free Shipping & Returns

Key Features

Width
10 in
Occasion
No Holiday
Hand Painted
Yes
Commercial Use
Yes
Construction Method
Handmade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
489406
Zoro #
G222883822
UPC #
-
Country of Origin
China

Dimensions

Width
10 in
Depth
9 in
Length
5 in

Details

Occasion
No Holiday
Hand Painted
Yes
Commercial Use
Yes
Construction Method
Handmade
Sculpture Type
Model Airplane
Pieces per Set
1
Item
Sculptures
Nature Motif
No Nature
Plays Music
No
Material
Metal
Assembly Required
No
Design Motif
Not an animal
Power Source
No Power Source Required / Manual
Subject
Transportation
Color
Red, Black

Description

Bring some sizzle to your space with this eye-catching 5-inch red and black metal hand painted 1933 g5 bi plane model airplane. This red and black colored piece is made from high grade metal. This replica makes a great tabletop accent for your coffee table, desk, bookshelf, dresser or mantle. A perfect decorative addition for anyone who loves nostalgia and vintage style models and replicas. A perfect decorative addition for anyone who loves a stylish look and feel. 5-inch h x 10-inch w x 9-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.