Shop HOMEROOTS
See all product information
Create Account
5" Red and Gray Metal Hand Painted 1916 Gray Bristol F28 Fighter Plane Model Airplane
- Mfr # 489451
- Zoro # G822882522
product price:Â
$
90.19
/ea
Key Features
Nature Motif
No Nature
Design Motif
Not an animal
Subject
Transportation
Color
Red, Gray
Occasion
No Holiday
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 489451
- Zoro #
- G822882522
- UPC #
- -
- Country of Origin
- China
- Nature Motif
- No Nature
- Design Motif
- Not an animal
- Subject
- Transportation
- Color
- Red, Gray
- Occasion
- No Holiday
- Construction Method
- Handmade
- Sculpture Type
- Model Airplane
- Commercial Use
- Yes
- Item
- Sculptures
- Plays Music
- No
- Hand Painted
- Yes
- Pieces per Set
- 1
- Assembly Required
- No
- Material
- Metal
- Power Source
- No Power Source Required / Manual
Dimensions
- Length
- 5 in
- Width
- 14 in
- Depth
- 12 in
Description
This 5-inch red and gray metal hand painted 1916 gray bristol f28 fighter plane model airplane will add a beautiful decorative accent to your decor. This red and gray colored piece is made from high grade metal. This replica makes a great tabletop accent for your coffee table, desk, bookshelf, dresser or mantle. A perfect decorative addition for anyone who loves nostalgia and vintage style models and replicas. Great to use on its own or mix with other decorations for the perfect look. 5-inch h x 14-inch w x 12-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.