
5' Red And Orange Square Abstract Indoor Outdoor Area Rug
Mfr # 545982
Zoro # G622325694
product price: $94.39
/ea
Free Shipping & Returns
Key Features
Application Type
Non-Commercial
Color
Red Orange
Depth
0.25 in
Material
Polypropylene
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
545982
Zoro #
G622325694
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
0.25 in
Width (In.)
60 in
Height
60 in
Size
5 ft x 5 ft
Details
Application Type
Non-Commercial
Color
Red Orange
Material
Polypropylene
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Method of Construction
Power Loom
Backing Material
Latex
Shape
Square
Description
Add great coloration and comfortable texture to your space with this 5-foot red and orange square abstract indoor outdoor area rug. This geometric square shaped rug features a abstract pattern in red and orange that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 60-inch h x 60-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.