Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5" Red Metal Hand Painted Decorative Truck Tabletop Sculpture

  • Mfr # 483256

  • Zoro # G522884819


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Occasion
No Holiday
Nature Motif
No Nature
Design Motif
Not an animal
Subject
Transportation
Power Source
No Power Source Required / Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
483256
Zoro #
G522884819
UPC #
-
Country of Origin
China

Dimensions

Depth
3.5 in
Length
4.5 in
Width
10 in

Details

Occasion
No Holiday
Nature Motif
No Nature
Design Motif
Not an animal
Subject
Transportation
Power Source
No Power Source Required / Manual
Material
Metal
Item
Sculptures
Sculpture Type
Model Truck
Hand Painted
Yes
LED Lighting
No
Plays Music
No
Construction Method
Handmade
Color
Red
Assembly Required
No
Commercial Use
Yes

Description

Unique and decorative, this 5-inch red metal hand painted decorative truck tabletop sculpture will leave a lasting impression. This charming decorative accent is expertly made of high grade metal in a red coloration. A perfect decorative addition for anyone who loves a stylish look and feel. 4.5-inch h x 10-inch w x 3.5-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.