5' Rust And Beige Square Abstract Indoor Outdoor Area Rug
- Mfr # 572347
- Zoro # G822358256
product price:Â
$
72.45
/ea
Key Features
Size
5 ft x 5 ft
Color
Rust Beige
Material
Polypropylene
Shape
Square
Width (In.)
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 572347
- Zoro #
- G822358256
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Rust Beige
- Material
- Polypropylene
- Shape
- Square
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
- Method of Construction
- Power Loom
Dimensions
- Size
- 5 ft x 5 ft
- Width (In.)
- 60 in
- Height
- 60 in
- Depth
- 0.25 in
Description
Add some artistry to your room with this 5-foot rust and beige square abstract indoor outdoor area rug. This geometric square shaped rug features a abstract pattern in rust and beige that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 60-inch h x 60-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.