5" Silver Metal Hand Painted Decorative Tissue Box
- Mfr # 364184
- Zoro # G822883901
product price:Â
$
83.45
/ea
Key Features
Nature Motif
No Nature
Material
Metal
Depth
5 in
Design Motif
Not an animal
Hand Painted
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 364184
- Zoro #
- G822883901
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 5 in
- Length
- 4.5 in
- Width
- 12 in
Details
- Nature Motif
- No Nature
- Material
- Metal
- Design Motif
- Not an animal
- Hand Painted
- Yes
- Item
- Sculptures
- Commercial Use
- No
- Occasion
- No Holiday
- LED Lighting
- No
- Assembly Required
- No
- Power Source
- No Power Source Required / Manual
- Subject
- Transportation
- Construction Method
- Handmade
- Color
- Silver
- Plays Music
- No
- Sculpture Type
- Decorative Tissue Box
Description
This 5-inch silver metal hand painted decorative tissue box will add a beautiful decorative accent to your decor. Great to use on its own or mix with other decorations for the perfect look. The handmade craftsmanship highlights the unique character of each piece, ensuring that no two items are exactly alike. Featuring a charming design inspired by transportation, this decorative tissue box is a perfect blend of functionality and style. The distressed metal finish adds an artistic touch, enhancing the overall aesthetic of your space. 4.5-inch h x 12-inch w x 5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.