
5 Step Rustic Espresso Gray Wood Ladder Shelf
Mfr # 380328
Zoro # G022882353
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Material
Wood
Shape
Rectangle
Length
60 in
Width
15 in
Finish
Varnish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
380328
Zoro #
G022882353
UPC #
-
Country of Origin
United States
Dimensions
Length
60 in
Width
15 in
Depth
2 in
Details
Item
Wall Decor
Material
Wood
Shape
Rectangle
Finish
Varnish
Commercial Use
No
Assembly Required
No
Wall Decor Type
Hanging Dimensional Sculpture
Color
Espresso
Style
Traditional
Outdoor Suitability
Yes
Finish Style
Worn/Fade
Lighted
No
Orientation
Horizontal and Vertical
Mirrored
No
Description
If you've been searching for that perfect piece of rustic home decor, then these wonderful ladder shelves will make a wonderful addition to your collection. Made right here in the United States, each of these beautiful pieces is crafted from reclaimed and recycled wood so you can beautify your home without harming a single tree! Since each one is hand-made, no two ladders in the world are identical. Each has its own distinct character, so you'll have a one-of-a-kind ladder shelf whether you choose white, black, brown, red, turquoise, or weathered gray. The best part is...there's no assembly required! When your ladder shelf arrives, it'll be ready to mount right out of the box. We've already put it together for you, so you'll have everything you need to set up this wonderful piece of farmhouse decor the moment you get it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.