Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Step Rustic Turquoise Wood Ladder Shelf

  • Mfr # 380331

  • Zoro # G722883278


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Lighted
No
Wall Decor Type
Hanging Dimensional Sculpture
Width
15 in
Finish
Varnish
Length
57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
380331
Zoro #
G722883278
UPC #
-
Country of Origin
United States

Dimensions

Width
15 in
Length
57 in
Depth
5 in

Details

Lighted
No
Wall Decor Type
Hanging Dimensional Sculpture
Finish
Varnish
Finish Style
Worn/Fade
Style
Traditional
Item
Wall Decor
Shape
Rectangle
Material
Wood
Outdoor Suitability
Yes
Assembly Required
No
Commercial Use
No
Orientation
Horizontal and Vertical
Mirrored
No
Color
Turquoise

Description

If you've been searching for that perfect piece of rustic home decor, then these wonderful ladder shelves will make a wonderful addition to your collection. Made right here in the United States, each of these beautiful pieces is crafted from reclaimed and recycled wood so you can beautify your home without harming a single tree! Since each one is hand-made, no two ladders in the world are identical. Each has its own distinct character, so you'll have a one-of-a-kind ladder shelf whether you choose white, black, brown, red, turquoise, or weathered gray. The best part is...there's no assembly required! When your ladder shelf arrives, it'll be ready to mount right out of the box. We've already put it together for you, so you'll have everything you need to set up this wonderful piece of farmhouse decor the moment you get it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.