Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5" White Metal Hand Painted Decorative Tub Tabletop Sculpture

  • Mfr # 399642

  • Zoro # G322882039


product price: $53.99
/ea

Key Features

Power Source
No Power Source Required / Manual
Length
5.25 in
Occasion
No Holiday
Construction Method
Handmade
Nature Motif
No Nature
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
399642
Zoro #
G322882039
UPC #
-
Country of Origin
China

Dimensions

Length
5.25 in
Width
12 in
Depth
6.5 in

Details

Power Source
No Power Source Required / Manual
Occasion
No Holiday
Construction Method
Handmade
Nature Motif
No Nature
Subject
Geometric & Shapes
LED Lighting
No
Plays Music
No
Hand Painted
Yes
Sculpture Type
Decorative Tub
Assembly Required
No
Commercial Use
Yes
Material
Metal
Finish
Does Not Apply
Color
White
Design Motif
Not an animal
Item
Sculptures

Description

Add an air of fashion to your room and rejuvenate the space with this 5-inch white metal hand painted decorative tub tabletop sculpture. High-quality metal used in this white sculpture is both good looking and hard wearing. A perfect decorative addition for anyone who loves a stylish look and feel. 5-inch h x 12-inch w x 6.5-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.