5" X 11" Gray Handcrafted Welcome Galvanized Metal Wall Decor
- Mfr # 483351
- Zoro # G922885492
product price:Â
$
16.15
/ea
Key Features
Orientation
Horizontal Only
Wall Decor Type
Hanging Text
Length
4.5 in
Material
Galvanized Metal
Width
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 483351
- Zoro #
- G922885492
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 4.5 in
- Width
- 11 in
- Size
- 11" x 4.5" x 0.5"
- Depth
- 0.5 in
Details
- Orientation
- Horizontal Only
- Wall Decor Type
- Hanging Text
- Material
- Galvanized Metal
- Shape
- Rectangle
- Hooks Included
- No
- Mirrored
- No
- Number of Pieces
- 1
- Fringe/Tassels Included
- No
- Construction Method
- Handmade
- Item
- Wall Decor
- Color
- Gray
- Outdoor Suitability
- No
- Lighted
- No
- Finish Style
- No Distressing
- Assembly Required
- No
- Style
- Cottage
- Commercial Use
- Yes
Description
Add an air of fashion to your room and rejuvenate the space with this 5-inch x 11-inch gray handcrafted welcome galvanized metal wall decor. Add some rustic charm with this handcrafted oval welcome sign. Hang on your wall to add some up to date fashion and decoration. 4.5-inch H x 11-inch W x 0.5-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.