
5" X 12" Blue And White Christmas Joy To The World Wood Framed Art
Mfr # 634265
Zoro # G722883841
product price:Â $36.99
/eaKey Features
Length
4.5 in
Depth
1.75 in
Lighted
No
Commercial Use
Yes
Hooks Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
634265
Zoro #
G722883841
UPC #
-
Country of Origin
China
Dimensions
Length
4.5 in
Depth
1.75 in
Width
12 in
Details
Item
Wall Decor
Lighted
No
Commercial Use
Yes
Hooks Included
No
Material
Wood
Pattern
Geometric
Color
Blue, Brown, White
Wall Decor Type
Framed Art
Outdoor Suitability
No
Finish
Does Not Apply
Shape
Rectangle
Mirrored
No
Fringe/Tassels Included
No
Assembly Required
No
Style
Traditional
Construction Method
Machine-Made
Orientation
Horizontal Only
Description
The 5-inch x 12-inch blue and white Christmas joy to the world wood framed art is a charming addition to your holiday decor. Crafted from high-quality wood, this piece showcases a traditional design that celebrates the festive spirit. Its rectangular shape makes it perfect for various wall spaces, adding a touch of elegance wherever it's displayed. Featuring a lovely blue and white color palette, this framed art beautifully complements other decorations while enhancing the warmth of your home. Bring joy and cheer into your space with this delightful wall decor piece. 4.50-inch h x 12.00-inch w x 1.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.