
5" x 5" Beige Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 607062
Zoro # G322365525
product price: $56.49
/eaKey Features
Color
Beige
Width
5 in
Height
0.09 in
Length
5 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
607062
Zoro #
G322365525
UPC #
-
Country of Origin
Israel
Dimensions
Width
5 in
Height
0.09 in
Length
5 in
Details
Color
Beige
Item
Peel and Stick Tile
Material
Vinyl
Description
5-inch x 5-inch beige vinyl arabesque peel and stick removable tiles offer a stylish and practical solution for your home decor. With a square shape and an elegant arabesque mosaic pattern, these tiles enhance any space with their sophisticated design. The matte surface not only looks great but is also impervious to water, making them ideal for use in the shower or around a fireplace surround. Crafted from high-quality vinyl, these tiles provide durability and ease of maintenance. Their transitional style allows them to seamlessly blend with various interior themes. The peel and stick feature ensures a hassle-free installation process, enabling you to refresh your space with minimal effort. Enjoy a chic upgrade to your surfaces with these versatile tiles. 0.09-inch h x 5-inch w x 5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.