5" x 5" Black Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 602288

  • Zoro # G522340957


product price: $56.49
/ea

Key Features

Height
0.09 in
Color
Black
Width
5 in
Material
Vinyl
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602288
Zoro #
G522340957
UPC #
-
Country of Origin
Israel

Dimensions

Height
0.09 in
Width
5 in
Length
5 in

Details

Color
Black
Material
Vinyl
Item
Peel and Stick Tile

Description

Enhance your living space effortlessly with these stunning 5-inch x 5-inch black vinyl arabesque peel and stick removable tiles. The matte surface exudes a sophisticated charm, ideal for transitional-style decor. Their impervious water absorption makes them suitable for various spaces, including showers and fireplace surrounds. Crafted from durable vinyl material, these mosaic square tiles feature an intricate arabesque pattern that adds a touch of elegance to any room. With their easy peel-and-stick application, you can quickly transform your interior design without the need for professional installation. Update your home decor with these versatile black tiles that offer a seamless blend of style and convenience. 0.09-inch h x 5-inch w x 5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.