Shop HOMEROOTS
See all product information
Create Account
5" x 5" Black Vinyl Arabesque Peel And Stick Removable Tiles
- Mfr # 607056
- Zoro # G222369685
product price:Â
$
56.49
/ea
Key Features
Length
5 in
Height
0.09 in
Color
Black
Material
Vinyl
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 607056
- Zoro #
- G222369685
- UPC #
- -
- Country of Origin
- Israel
- Color
- Black
- Material
- Vinyl
- Item
- Peel and Stick Tile
Dimensions
- Length
- 5 in
- Height
- 0.09 in
- Width
- 5 in
Description
5-inch x 5-inch black vinyl arabesque peel and stick removable tiles are perfect for effortlessly transforming your space. Designed in a square shape, these mosaic tiles feature an elegant arabesque pattern that adds a touch of sophistication. The matte surface type not only enhances the visual appeal but also ensures a sleek finish. With impervious water absorption properties, these tiles are highly durable and ideal for use in wet areas, including showers. They are also suitable for installation on fireplace surrounds, making them versatile for various home settings. Crafted from high-quality vinyl, these black tiles embody a transitional style that harmonizes with different decor themes, ensuring a seamless integration into your home design. 0.09-inch h x 5-inch w x 5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.