5" x 5" Blue And Pink Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 569390

  • Zoro # G022366167


product price:  $56.49
/ea

Key Features

Width
5 in
Length
5 in
Color
Blue Pink
Material
Vinyl
Height
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
569390
Zoro #
G022366167
UPC #
-
Country of Origin
Israel

Dimensions

Width
5 in
Length
5 in
Height
0.09 in

Details

Item
Peel and Stick Tile
Color
Blue Pink
Material
Vinyl

Description

Enhance your space effortlessly with these 5-inch x 5-inch blue and pink vinyl arabesque peel and stick removable tiles. The mosaic pattern adds a touch of elegance, perfect for a transitional style. Crafted from vinyl material, these matte surface tiles are impervious to water absorption, making them compatible on fireplace surrounds and even in the shower. The square shape offers versatility in arrangement while the delightful blue and pink hues bring a pop of color to your decor. Easy to install and remove, these peel and stick tiles are a convenient way to refresh any room in your home. 0.09-inch h x 5-inch w x 5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.