
5" x 5" Blue And Red Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 569218
Zoro # G722364067
product price: $56.49
/eaKey Features
Width
5 in
Length
5 in
Material
Vinyl
Height
0.09 in
Color
Blue Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
569218
Zoro #
G722364067
UPC #
-
Country of Origin
Israel
Dimensions
Width
5 in
Length
5 in
Height
0.09 in
Details
Item
Peel and Stick Tile
Material
Vinyl
Color
Blue Red
Description
Enhance your space effortlessly with these 5-inch x 5-inch peel and stick removable tiles. Designed in a captivating arabesque pattern, these matte surface tiles exude a transitional style. Crafted from durable vinyl material in shades of blue and red, these mosaic square tiles are impervious to water and suitable for use in showers and fireplace surrounds. Upgrade your home decor with a pop of color and intricate design, creating a stunning focal point in any room. Add a touch of elegance and personality to your living space with these easy-to-install peel and stick tiles. 0.09-inch h x 5-inch w x 5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.