Shop HOMEROOTS
See all product information
Create Account
5" x 5" Blue And Yellow Vinyl Arabesque Peel And Stick Removable Tiles
- Mfr # 571215
- Zoro # G122361581
product price:Â
$
56.49
/ea
Key Features
Length
5 in
Height
0.09 in
Color
Blue Yellow
Material
Vinyl
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 571215
- Zoro #
- G122361581
- UPC #
- -
- Country of Origin
- Israel
- Color
- Blue Yellow
- Material
- Vinyl
- Item
- Peel and Stick Tile
Dimensions
- Length
- 5 in
- Height
- 0.09 in
- Width
- 5 in
Description
Enhance your space with these vibrant 5-inch x 5-inch peel and stick removable tiles featuring a stunning arabesque pattern. The matte surface offers a sophisticated touch, while the impervious water absorption ensures durability. Perfect for shower and fireplace surround, these vinyl tiles in blue and yellow showcase a transitional style that effortlessly elevates any room. Upgrade your decor effortlessly with these square mosaic tiles and enjoy a stylish, hassle-free installation process. 0.09-inch h x 5-inch w x 5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.