
5" x 5" Blue Orange And Green Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 572066
Zoro # G722376008
product price:Â $56.49
/eaKey Features
Height
0.09 in
Length
5 in
Width
5 in
Color
Orange Green
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
572066
Zoro #
G722376008
UPC #
-
Country of Origin
Israel
Dimensions
Height
0.09 in
Length
5 in
Width
5 in
Details
Color
Orange Green
Material
Vinyl
Item
Peel and Stick Tile
Description
Enhance your space with these 5-inch x 5-inch peel and stick removable tiles featuring a stunning arabesque pattern. The square-shaped mosaic tiles in blue, orange, and green hues effortlessly add a touch of transitional style to your home. Made from vinyl with a matte finish, these tiles are impervious to water absorption, making them perfect for shower and fireplace surround applications. Easy to install, these peel and stick tiles offer a convenient way to update your space without the need for a professional installation. Elevate your decor with these vibrant and stylish tiles today. 0.09-inch h x 5-inch w x 5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.