Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5" x 5" Blue Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 569248

  • Zoro # G822367845


product price: $56.49
/ea

Key Features

Width
5 in
Material
Vinyl
Color
Blue
Height
0.09 in
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569248
Zoro #
G822367845
UPC #
-
Country of Origin
Israel

Dimensions

Width
5 in
Height
0.09 in
Length
5 in

Details

Item
Peel and Stick Tile
Material
Vinyl
Color
Blue

Description

Elevate your space with these stunning 5-inch x 5-inch blue vinyl arabesque peel and stick removable tiles. The unique mosaic pattern adds a touch of sophistication, while the matte surface finish exudes a subtle elegance. Crafted from impervious vinyl material, these tiles are not only durable but also water-resistant, making them perfect for shower and fireplace surround installations. The transitional style and striking blue color will effortlessly enhance any room in your home, creating a chic and modern look that is sure to impress. Upgrade your decor effortlessly with these versatile peel and stick tiles that offer both style and practicality. 0.09-inch h x 5-inch w x 5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.