Zoro Homepage

5" x 5" Blue Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 569331

  • Zoro # G322363330


product price: $56.49
/ea

Key Features

Color
Blue
Height
0.09 in
Length
5 in
Width
5 in
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569331
Zoro #
G322363330
UPC #
-
Country of Origin
Israel

Dimensions

Height
0.09 in
Length
5 in
Width
5 in

Details

Color
Blue
Item
Peel and Stick Tile
Material
Vinyl

Description

Transform your space effortlessly with these 5-inch x 5-inch blue vinyl arabesque peel and stick removable tiles. The intricate mosaic pattern adds a touch of elegance, ideal for a transitional style. Crafted from durable vinyl material, these tiles are impervious to water absorption, making them suitable for showers and fireplace surrounds. The matte surface finish enhances the overall aesthetic while the square shape brings a modern twist to your decor. Easy to install with the peel and stick design, these tiles offer a convenient solution for updating any room in your home. Elevate your interior design with these versatile and stylish removable tiles. 0.09-inch h x 5-inch w x 5-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.