Shop HOMEROOTS
See all product information
Create Account
5" x 5" Blue Vinyl Arabesque Peel And Stick Removable Tiles
- Mfr # 602282
- Zoro # G922366632
product price:Â
$
56.49
/ea
Key Features
Length
5 in
Height
0.09 in
Material
Vinyl
Color
Blue
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 602282
- Zoro #
- G922366632
- UPC #
- -
- Country of Origin
- Israel
- Item
- Peel and Stick Tile
- Material
- Vinyl
- Color
- Blue
Dimensions
- Length
- 5 in
- Height
- 0.09 in
- Width
- 5 in
Description
Enhance your space effortlessly with these 5-inch x 5-inch blue vinyl arabesque peel and stick removable tiles. The mosaic tile type adds a unique touch, while the matte surface offers a sleek look. Crafting a transitional style, these tiles are impervious to water absorption, making them perfect for shower and fireplace surround installations. Made of durable vinyl in a beautiful blue hue, these square tiles feature an elegant arabesque mosaic pattern that will elevate the ambiance of any room. Experience the convenience and beauty of these peel and stick tiles for your next home decor project. 0.09-inch h x 5-inch w x 5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.