Shop HOMEROOTS
See all product information
Create Account
5" x 5" Blue Vinyl Arabesque Peel And Stick Removable Tiles
- Mfr # 606486
- Zoro # G222363256
product price:Â
$
56.49
/ea
Key Features
Length
5 in
Height
0.09 in
Color
Blue
Material
Vinyl
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 606486
- Zoro #
- G222363256
- UPC #
- -
- Country of Origin
- Israel
- Color
- Blue
- Material
- Vinyl
- Item
- Peel and Stick Tile
Dimensions
- Length
- 5 in
- Height
- 0.09 in
- Width
- 5 in
Description
5-inch x 5-inch blue vinyl arabesque peel and stick removable tiles offer a convenient and stylish upgrade for any space. Featuring a classic square shape, these tiles showcase a stunning arabesque mosaic pattern that brings elegance to your interiors. The matte surface enhances their sophisticated look while ensuring easy maintenance. With impervious water absorption, these tiles are perfect for use in showers and can also be applied around fireplace surrounds, making them versatile for various rooms. Made from durable vinyl, this transitional design in a striking blue color effortlessly complements a range of decor styles. Transform your home with these easy-to-install, removable tiles that provide both beauty and functionality. 0.09-inch h x 5-inch w x 5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.