Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5" x 5" Blue Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 606492

  • Zoro # G422370009


product price: $56.49
/ea

Key Features

Length
5 in
Color
Blue
Material
Vinyl
Width
5 in
Height
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606492
Zoro #
G422370009
UPC #
-
Country of Origin
Israel

Dimensions

Length
5 in
Width
5 in
Height
0.09 in

Details

Color
Blue
Material
Vinyl
Item
Peel and Stick Tile

Description

5-inch x 5-inch blue vinyl arabesque peel and stick removable tiles offer a stylish solution for home renovations. Designed in a square shape, these mosaic tiles feature an elegant arabesque pattern that enhances any space. The matte surface gives a soft, contemporary look while ensuring easy maintenance. With impervious water absorption, they are perfect for moisture-prone areas such as showers and can even be used around fireplace surrounds. Crafted from durable vinyl, these tiles are both practical and visually appealing, making them a great addition to transitional decor styles. Effortlessly transform your interiors with this versatile peel and stick tile that allows for easy installation and removal. 0.09-inch h x 5-inch w x 5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.