Zoro Homepage

5" x 5" Blue Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 628705

  • Zoro # G722358820


product price: $56.49
/ea

Key Features

Color
Blue White
Height
0.09 in
Width
5 in
Length
5 in
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
628705
Zoro #
G722358820
UPC #
-
Country of Origin
Israel

Dimensions

Height
0.09 in
Width
5 in
Length
5 in

Details

Color
Blue White
Material
Vinyl
Item
Peel and Stick Tile

Description

5-inch x 5-inch blue vinyl arabesque peel and stick removable tiles offer a stylish and convenient solution for enhancing your space. The square shape of these tiles, combined with an elegant arabesque mosaic pattern, adds a sophisticated touch to any room. Designed with a matte surface, these tiles create a modern yet timeless appeal. Their impervious nature ensures durability and easy maintenance, making them suitable for use in moisture-rich areas like showers. These versatile tiles can also be applied around fireplace surrounds, allowing you to achieve a cohesive look throughout your home. Made from high-quality vinyl, they are both lightweight and easy to install, providing a hassle-free way to refresh your decor. 0.09-inch h x 5-inch w x 5-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.