
5" x 5" Blue Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 628723
Zoro # G622343322
product price: $56.49
/eaKey Features
Width
5 in
Length
5 in
Material
Vinyl
Height
0.09 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
628723
Zoro #
G622343322
UPC #
-
Country of Origin
Israel
Dimensions
Width
5 in
Length
5 in
Height
0.09 in
Details
Item
Peel and Stick Tile
Material
Vinyl
Color
Blue
Description
5-inch x 5-inch blue vinyl arabesque peel and stick removable tiles offer a stylish and convenient solution for home decor. The square shape and captivating arabesque mosaic pattern create an elegant touch that enhances any space. With a matte surface, these tiles exude sophistication while ensuring easy maintenance. Their impervious water absorption capability makes them ideal for use in wet areas like showers, while their versatility allows for placement around fireplace surrounds. Made from durable vinyl, these tiles promise longevity and resilience. Easy to apply, they can be effortlessly removed and repositioned, making them perfect for renters or those looking to refresh their decor without commitment. Transform your home with these beautiful and practical peel and stick tiles. 0.09-inch h x 5-inch w x 5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.