Shop HOMEROOTS
See all product information
Create Account
5" x 5" Blue Vinyl Arabesque Peel And Stick Removable Tiles
- Mfr # 632693
- Zoro # G822348899
product price:Â
$
56.49
/ea
Key Features
Length
5 in
Height
0.09 in
Color
Blue
Material
Vinyl
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 632693
- Zoro #
- G822348899
- UPC #
- -
- Country of Origin
- Israel
- Color
- Blue
- Material
- Vinyl
- Item
- Peel and Stick Tile
Dimensions
- Length
- 5 in
- Height
- 0.09 in
- Width
- 5 in
Description
5-inch x 5-inch blue vinyl arabesque peel and stick removable tiles are perfect for transforming your space with ease. Designed in a square shape, these tiles feature an exquisite arabesque mosaic pattern that adds a touch of elegance. The matte surface type enhances their sleek appearance, while their impervious water absorption makes them ideal for use in moisture-prone areas. These tiles are compatible in showers and on fireplace surrounds, ensuring versatility in your home decor. Made from durable vinyl, they fit seamlessly into a transitional style, allowing you to create a cohesive look throughout your space. Elevate your interiors effortlessly with these stylish and practical peel and stick tiles. 0.09-inch h x 5-inch w x 5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.