Shop HOMEROOTS
See all product information
Create Account
5" x 5" Brown And Black Vinyl Arabesque Peel And Stick Removable Tiles
- Mfr # 569396
- Zoro # G322358169
product price:Â
$
56.49
/ea
Key Features
Length
5 in
Height
0.09 in
Color
Brown Black
Material
Vinyl
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 569396
- Zoro #
- G322358169
- UPC #
- -
- Country of Origin
- Israel
Dimensions
- Length
- 5 in
- Height
- 0.09 in
- Width
- 5 in
Details
- Color
- Brown Black
- Material
- Vinyl
- Item
- Peel and Stick Tile
Description
Enhance your space effortlessly with these 5-inch x 5-inch brown and black vinyl arabesque peel and stick removable tiles. The mosaic tile design adds a touch of sophistication, while the matte surface ensures a subtle, refined look. Crafted from impervious vinyl material, these tiles are suitable for various applications, including showers and fireplace surrounds. The transitional style seamlessly blends the classic brown and black colors, creating a timeless aesthetic that complements any decor. Upgrade your home decor with these easy-to-install peel and stick tiles that offer both style and convenience. 0.09-inch h x 5-inch w x 5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.