Shop HOMEROOTS
See all product information
Create Account
5" x 5" Brown And Gold Vinyl Arabesque Peel And Stick Removable Tiles
- Mfr # 569313
- Zoro # G222348116
product price:Â
$
56.49
/ea
Key Features
Length
5 in
Height
0.09 in
Color
Brown Gold
Material
Vinyl
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 569313
- Zoro #
- G222348116
- UPC #
- -
- Country of Origin
- Israel
- Color
- Brown Gold
- Material
- Vinyl
- Item
- Peel and Stick Tile
Dimensions
- Length
- 5 in
- Height
- 0.09 in
- Width
- 5 in
Description
Enhance your space with these 5-inch x 5-inch peel and stick removable tiles featuring a mesmerizing arabesque pattern. The brown and gold hues add warmth and sophistication to any room effortlessly. Crafted from high-quality vinyl material, these square mosaic tiles offer a matte surface that is both durable and impervious to water absorption, making them suitable for shower walls and fireplace surrounds. Embrace a transitional style with these easy-to-install tiles, transforming your home decor with a touch of elegance and charm. 0.09-inch h x 5-inch w x 5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.