5" X 5" Dark Gray And White Tri Peel And Stick Tiles

  • Mfr # 390684

  • Zoro # G722889539


product price: $44.99
/ea

Key Features

Length
5 in
Color
Dark Gray
Thickness
0.1 in
Size
5 in x 5 in
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
390684
Zoro #
G722889539
UPC #
-
Country of Origin
Israel

Dimensions

Length
5 in
Thickness
0.1 in
Size
5 in x 5 in
Width
5 in

Details

Item
Peel and Stick Tiles
Color
Dark Gray
Application
Bathroom
Material
Vinyl
Collection
Transitional

Description

The possibilities are endless with these 5" x 5" Dark Gray and White Tri Peel and Stick Removable Tile stickers. These fabulous peel and stick tiles will add lots of color, sophisticated flair, and fun design to your kitchen backsplash, fireplace mantel, stair treads, half wall, bathroom or nook. These 5" square tile stickers in multiple bright fun colors and designs are an easy, no mess solution to complete a personalized and colorful room makeover. Easy to apply on any clean dry flat surface, and easy to remove. Multi use and multi-room appeal make this design option is perfect for renters, landlords, college students and homeowners alike. Peel and stick tile decals make it easy to turn your space into a home. Removable without damage to surfaces. One kit contains 24 stickers. Single Tile Deisgn.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.