Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5" x 5" Gold Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 628729

  • Zoro # G822364875


product price: $56.49
/ea

Key Features

Length
5 in
Color
Gold
Material
Vinyl
Width
5 in
Height
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
628729
Zoro #
G822364875
UPC #
-
Country of Origin
Israel

Dimensions

Length
5 in
Width
5 in
Height
0.09 in

Details

Item
Peel and Stick Tile
Color
Gold
Material
Vinyl

Description

5-inch x 5-inch gold vinyl arabesque peel and stick removable tiles offer a stunning mosaic design that elevates any space. Their square shape and intricate arabesque pattern create a modern yet classic look. With a matte surface, these tiles provide an elegant finish that complements various decor styles. Designed to be impervious, they are perfect for high-moisture areas like showers, ensuring durability and long-lasting beauty. Additionally, their versatility allows them to be used on fireplace surrounds, adding a touch of sophistication to your home. Made from high-quality vinyl, these peel and stick tiles are easy to install and remove, making them an ideal choice for a quick home renovation. Transform your living area effortlessly with these stylish tiles. 0.09-inch h x 5-inch w x 5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.