5" x 5" Gray Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 569230

  • Zoro # G722374257


product price: $56.49
/ea

Key Features

Color
Gray
Material
Vinyl
Width
5 in
Length
5 in
Height
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569230
Zoro #
G722374257
UPC #
-
Country of Origin
Israel

Dimensions

Width
5 in
Length
5 in
Height
0.09 in

Details

Color
Gray
Material
Vinyl
Item
Peel and Stick Tile

Description

Enhance your space effortlessly with these 5-inch x 5-inch gray vinyl arabesque peel and stick removable tiles. The matte surface adds a chic touch, while the impervious water absorption feature ensures durability. Perfect for creating a transitional style in your shower or around the fireplace surround, these mosaic square tiles in a stylish gray color provide a hassle-free installation with their peel and stick design. Crafted from high-quality vinyl material, these tiles offer a quick and easy way to update your home decor with a touch of elegance. 0.09-inch h x 5-inch w x 5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.