Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5" x 5" Gray Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 628681

  • Zoro # G722371751


product price: $56.49
/ea

Key Features

Height
0.09 in
Length
5 in
Material
Vinyl
Color
Gray
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
628681
Zoro #
G722371751
UPC #
-
Country of Origin
Israel

Dimensions

Height
0.09 in
Length
5 in
Width
5 in

Details

Material
Vinyl
Color
Gray
Item
Peel and Stick Tile

Description

5-inch x 5-inch gray vinyl arabesque peel and stick removable tiles offer an effortless way to elevate your space. Featuring a chic square shape, these mosaic tiles showcase a stunning arabesque pattern that complements a variety of decor styles. The matte surface adds a touch of elegance, making them a perfect choice for both contemporary and transitional aesthetics. These tiles are impervious to water, ensuring durability in moisture-prone areas like showers or around fireplace surrounds. Crafted from high-quality vinyl, they provide an easy-to-install solution for a stylish update in your home. Enjoy the flexibility of a removable design that allows you to change your decor without the commitment of traditional tiles. 0.09-inch h x 5-inch w x 5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.