Shop HOMEROOTS
See all product information
Create Account
5" x 5" Gray Vinyl Arabesque Peel And Stick Removable Tiles
- Mfr # 628687
- Zoro # G922370424
product price:Â
$
56.49
/ea
Key Features
Length
5 in
Height
0.09 in
Material
Vinyl
Color
Gray
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 628687
- Zoro #
- G922370424
- UPC #
- -
- Country of Origin
- Israel
- Material
- Vinyl
- Item
- Peel and Stick Tile
- Color
- Gray
Dimensions
- Length
- 5 in
- Height
- 0.09 in
- Width
- 5 in
Description
5-inch x 5-inch gray vinyl arabesque peel and stick removable tiles offer a stylish and practical solution for transforming your space. The square shape and elegant arabesque mosaic pattern add a touch of sophistication to any room. These matte finish tiles not only enhance the aesthetic appeal but are also impervious to water, making them an excellent choice for moist areas like showers. Their vinyl material ensures durability while providing ease of installation. Perfect for use on fireplace surrounds, these tiles bring a transitional style that complements various decor themes. Enjoy the versatility of removable tiles that allow you to update your home effortlessly while maintaining a chic appearance. 0.09-inch h x 5-inch w x 5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.