Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5" x 5" Gray Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 628717

  • Zoro # G422367955


product price: $56.49
/ea

Key Features

Material
Vinyl
Height
0.09 in
Color
Gray
Width
5 in
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
628717
Zoro #
G422367955
UPC #
-
Country of Origin
Israel

Dimensions

Height
0.09 in
Width
5 in
Length
5 in

Details

Material
Vinyl
Item
Peel and Stick Tile
Color
Gray

Description

The 5-inch x 5-inch gray vinyl arabesque peel and stick removable tiles bring a touch of elegance to your space. Crafted in a square shape, these mosaic tiles feature a stunning arabesque pattern that elevates any decor. The matte surface type provides a sleek finish while ensuring durability. With impervious water absorption, these tiles are ideal for use in showers and can also be applied around fireplace surrounds. Made from high-quality vinyl, they offer a transitional style that complements various design aesthetics. Easy to apply, these peel and stick tiles allow for hassle-free installation without the need for grout or additional tools, making them a fantastic choice for diy enthusiasts. 0.09-inch h x 5-inch w x 5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products