
5" x 5" Green And Gray Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 569325
Zoro # G122361765
product price:Â $56.49
/eaKey Features
Color
Green Gray
Height
0.09 in
Length
5 in
Width
5 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
569325
Zoro #
G122361765
UPC #
-
Country of Origin
Israel
Dimensions
Height
0.09 in
Length
5 in
Width
5 in
Details
Color
Green Gray
Item
Peel and Stick Tile
Material
Vinyl
Description
Enhance your space with these 5-inch x 5-inch peel and stick removable tiles showcasing a captivating arabesque mosaic pattern. Crafted from matte vinyl in green and gray hues, these square-shaped tiles are not only impervious to water absorption but also suitable for use in showers and on fireplace surrounds, making them a versatile choice for your home decor. The transitional style of these peel and stick tiles effortlessly elevates the aesthetic of any room, providing a convenient and stylish solution for your interior design needs. 0.09-inch h x 5-inch w x 5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.