
5" x 5" Green And Red Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 569224
Zoro # G622349300
product price:Â $56.49
/eaKey Features
Height
0.09 in
Length
5 in
Width
5 in
Material
Vinyl
Color
Green Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
569224
Zoro #
G622349300
UPC #
-
Country of Origin
Israel
Dimensions
Height
0.09 in
Length
5 in
Width
5 in
Details
Item
Peel and Stick Tile
Material
Vinyl
Color
Green Red
Description
Revamp your space effortlessly with these 5-inch x 5-inch green and red vinyl arabesque peel and stick removable tiles. The mosaic tile design adds a touch of elegance, while the matte surface offers a sleek finish. Crafted from impervious vinyl material, these square tiles are not only easy to install but also suitable for shower and fireplace surround applications, making them versatile for various areas in your home. The transitional style and vibrant green and red colors create a modern and inviting atmosphere, perfect for updating your living space with a pop of color and charm. 0.09-inch h x 5-inch w x 5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.