5" x 5" Green And Red Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 571325

  • Zoro # G122372167


product price:  $56.49
/ea

Key Features

Width
5 in
Material
Vinyl
Color
Green Red
Height
0.09 in
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
571325
Zoro #
G122372167
UPC #
-
Country of Origin
Israel

Dimensions

Width
5 in
Height
0.09 in
Length
5 in

Details

Material
Vinyl
Color
Green Red
Item
Peel and Stick Tile

Description

Enhance your space effortlessly with these 5-inch x 5-inch peel and stick vinyl arabesque tiles in a striking green and red color combination. The unique mosaic pattern adds a touch of elegance, perfect for creating a transitional style in any room. Crafted from durable vinyl material, these matte surface tiles are impervious to water absorption, making them suitable for shower and fireplace surround applications. Their square shape offers versatility in design, allowing you to customize your space with ease. Upgrade your home decor with these removable tiles that offer a quick and convenient way to refresh your interior aesthetic. 0.09-inch h x 5-inch w x 5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.