
5" x 5" Green Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 569236
Zoro # G222373545
product price: $56.49
/eaKey Features
Height
0.09 in
Length
5 in
Material
Vinyl
Width
5 in
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
569236
Zoro #
G222373545
UPC #
-
Country of Origin
Israel
Dimensions
Height
0.09 in
Length
5 in
Width
5 in
Details
Item
Peel and Stick Tile
Material
Vinyl
Color
Green
Description
Enhance your living space with these 5-inch x 5-inch green vinyl arabesque peel and stick removable tiles. The mosaic tile type adds a touch of elegance, while the matte surface provides a sleek finish. These impervious tiles are versatile, suitable for shower and fireplace surround installations. Crafted from high-quality vinyl material, these green tiles bring a transitional style to your decor, effortlessly blending with various design themes. Easy to install and remove, these square tiles offer a hassle-free way to upgrade your home decor. Add a pop of color and sophistication to any room with these stylish peel and stick tiles. 0.09-inch h x 5-inch w x 5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.