
5" x 5" Green Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 628693
Zoro # G922358569
product price: $56.49
/eaKey Features
Height
0.09 in
Width
5 in
Length
5 in
Material
Vinyl
Color
Green Cream
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
628693
Zoro #
G922358569
UPC #
-
Country of Origin
Israel
Dimensions
Height
0.09 in
Width
5 in
Length
5 in
Details
Item
Peel and Stick Tile
Material
Vinyl
Color
Green Cream
Description
5-inch x 5-inch green vinyl arabesque peel and stick removable tiles effortlessly elevate your space with their stunning mosaic design. The square tile shape and elegant arabesque pattern bring a touch of sophistication to any room. Crafted from impervious vinyl, these matte finish tiles are perfect for various surfaces, making them a versatile addition to your home decor. They are designed for easy application, allowing you to transform your environment without the hassle of traditional tiles. Suitable for use in showers or even around fireplace surrounds, these tiles combine practicality with style in a seamless manner. Create a transitional aesthetic that balances modern flair with timeless appeal using these eye-catching peel and stick tiles. 0.09-inch h x 5-inch w x 5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.